- 1.75 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Stamped Steel Housing Material
| Ball Bearing Series | 209 Series |
| Bolt to Bolt [Max] | 4.75 in |
| Expansion Capability | Fixed |
| Locking Device | Setscrew Locking Collar |
| Bore Length | 1.938 in |
| Grease Name | Unirex N2 |
| Lubrication | Grease |
| Standoff Housing | No |
| Suitable For Washdown | No |
| Bolt to Bolt [Min] | 4.75 in |
| Flange Type | 4-Bolt Flange |
| Insert Material | Steel |
| Greasable | Yes |
| Suitable for High Temperature | No |
| Housing Material | Stamped Steel |
| Dynamic Load Capacity | 7891 lbf |
| Shaft Dia. | 1.75 in |
| Bolt Diameter | 0.531 in |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Seal Type | Single Lip Contact Seals |
| Static Load Capacity | 4906 lbf |
| Sensor Ready | Adapter Required |
| Speed [Max] | 300 rpm |
| Housing Construction | One Piece |
| Weight | 2.78 LB |
| EAN or UPC | 782475257553 |

