- 1.938 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Inch/Metric | Inch |
| Static Load Capacity | 5213 lbf |
| Suitable for High Temperature | No |
| Bolt Diameter | 0.625 in |
| Lubrication | Grease |
| Speed [Max] | 3000 rpm |
| Grease Name | Unirex N2 |
| Suitable For Washdown | No |
| Expansion Capability | Fixed |
| Flange Type | 4-Bolt Flange |
| Bearing Type | Ball Bearing |
| Bore Length | 2.25 in |
| Greasable | Yes |
| Ball Bearing Series | 210 Series |
| Dynamic Load Capacity | 7891 lbf |
| Shaft Dia. | 1.9375 in |
| Sensor Ready | Adapter Required |
| Bolt to Bolt [Min] | 4.38 in |
| Housing Construction | One Piece |
| Standoff Housing | No |
| Bolt to Bolt [Max] | 4.38 in |
| Housing Material | Cast Iron |
| Locking Device | Eccentric Locking Collar |
| Insert Material | Steel |
| Weight | 7.4 LB |
| EAN or UPC | 782475472048 |

