- 2.438 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Seal Type | Single Lip Contact Seals |
| Expansion Capability | Fixed |
| Bolt to Bolt [Max] | 5.63 in |
| Suitable for High Temperature | No |
| Sensor Ready | Adapter Required |
| Housing Material | Cast Iron |
| Bolt to Bolt [Min] | 5.63 in |
| Grease Name | MobilGrease FM222 |
| Suitable For Washdown | No |
| Greasable | Yes |
| Inch/Metric | Inch |
| Bolt Diameter | 0.625 in |
| Ball Bearing Series | 212 Series |
| Locking Device | Eccentric Locking Collar |
| Housing Construction | One Piece |
| Bearing Type | Ball Bearing |
| Standoff Housing | No |
| Flange Type | 4-Bolt Flange |
| Insert Material | Steel |
| Shaft Dia. | 2.4375 in |
| Lubrication | Grease |
| Bore Length | 2.74 in |
| Weight | 8.58 LB |
| EAN or UPC | 781568674109 |

