- 20 mm Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Locking Device | Eccentric Locking Collar |
| Speed [Max] | 5000 rpm |
| Lubrication | Grease |
| Housing Material | Cast Iron |
| Suitable for High Temperature | No |
| Grease Name | Unirex N2 |
| Ball Bearing Series | 204 Series |
| Bolt Diameter | 0.375 in |
| Shaft Dia. | 20 mm |
| Bore Length | 1.55 in |
| Bolt to Bolt [Min] | 2.5 in |
| Expansion Capability | Fixed |
| Housing Construction | One Piece |
| Sensor Ready | Adapter Required |
| Static Load Capacity | 1482 lbf |
| Insert Material | Steel |
| Bolt to Bolt [Max] | 2.5 in |
| Standoff Housing | No |
| Greasable | No |
| Inch/Metric | Metric |
| Flange Type | 4-Bolt Flange |
| Dynamic Load Capacity | 2899 lbf |
| Bearing Type | Ball Bearing |
| Suitable For Washdown | No |
| Weight | 1.6 LB |
| EAN or UPC | 782476028282 |

