- 2.938 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Speed [Max] | 1750 rpm |
| Bolt to Bolt [Min] | 6 in |
| Dynamic Load Capacity | 14872 lbf |
| Expansion Capability | Fixed |
| Inch/Metric | Inch |
| Bolt Diameter | 0.75 in |
| Greasable | Yes |
| Flange Type | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Housing Construction | One Piece |
| Standoff Housing | No |
| Grease Name | Mobilith SHC PM 220 |
| Shaft Dia. | 2.9375 in |
| Bolt to Bolt [Max] | 6 in |
| Suitable for High Temperature | No |
| Locking Device | Eccentric Locking Collar |
| Sensor Ready | Adapter Required |
| Bore Length | 3.02 in |
| Suitable For Washdown | No |
| Static Load Capacity | 11108 lbf |
| Insert Material | Steel |
| Ball Bearing Series | 215 Series |
| Lubrication | Grease |
| Seal Type | Quadruple-Lip Contact |
| Bearing Type | Ball Bearing |
| Weight | 19.05 LB |
| EAN or UPC | 782476738242 |

