- 3 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
| Suitable for High Temperature | Yes |
| Seal Type | Labyrinth Seals |
| Static Load Capacity | 53000 lbf |
| Greasable | Yes |
| Housing Construction | One Piece |
| Expansion Capability | Fixed |
| Shaft Dia. | 3 in |
| Flange Type | 4-Bolt Flange |
| Bearing Component | Mounted Bearing |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Grease |
| Insert Material | Steel |
| Grease Name | MobilGrease HTS #2 |
| Bolt Diameter | 0.75 in |
| Speed [Max] | 1700 rpm |
| Bore Length | 2.45 in |
| Inch/Metric | Inch |
| Bearing Type | Spherical Roller Bearing |
| Dynamic Load Capacity | 41500 lbf |
| Weight | 15.9 LB |
| EAN or UPC | 782475984268 |

