- 50 mm Shaft Diameter
- 4-Bolt Flange
- Cast Iron Housing Material
| Inch/Metric | Metric |
| Seal Type | Single Lip Contact Seals |
| Expansion Capability | Fixed |
| Suitable for High Temperature | No |
| Ball Bearing Series | 210 Series |
| Speed [Max] | 3000 rpm |
| Suitable For Washdown | No |
| Flange Type | 4-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Static Load Capacity | 5213 lbf |
| Grease Name | Unirex N2 |
| Standoff Housing | No |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 50 mm |
| Greasable | Yes |
| Housing Material | Cast Iron |
| Dynamic Load Capacity | 7891 lbf |
| Weight | 5.91 LB |
| EAN or UPC | 782477450020 |

