- 3.938 in Shaft Diameter
- Plate Type Flange
- Solid Housing Construction
- Cast Iron Housing Material
description
- Journal bearing with babbitted bore.
applications
- Indoor and outdoor conveyors
- Forest industry
- Lumber
- Wastewater industry
features
- Cast iron housing
- Maximum ambient temperature 130 °F
- Maximum load rating 150 psi
| Housing Construction | One Piece |
| Housing Length | 11 1/8 in |
| Locking Device | No Locking Device |
| Mounted Unit Duty | Normal-Duty |
| Insert Material | Tin Babbitt |
| Style | 4-Bolt Flange |
| Shaft Dia. | 3.9375 in |
| Bolt Hole Spacing | 6.540738 in |
| Bolt Circle Dia. | 9 1/4 in |
| Expansion Capability | Float |
| Bolt Size | 3/4 in |
| Flange Thickness | 1 1/8 in |
| Length Through Bore | 8 in |
| Greasable | No |
| Bearing Type | Journal |
| Duty | Normal-Duty |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Overall Width | 8 in |
| Lubrication | Grease |
| Seal Type | Unsealed |
| Housing Width | 8 in |
| Housing Height | 11 1/8 in |
| Flange Type | 4-Bolt Flange |
| End Type | Open End |
| Weight | 69.97 LB |
| EAN or UPC | 782475019007 |

