- 1 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Stamped Steel Housing Material
applications
- Light machinery
features
- Self-oiling bushing feeds oil to shaft
- Split pressed steel housing
- Static self-aligning
- Bushing shoulder provides self-lubricating bearing thrust surface
- Slotted bolt holes
| Housing Height | 4 in |
| Housing Material | Stamped Steel |
| Bolt Size | 3/8 in |
| Lubrication | Oil |
| Duty | Normal-Duty |
| Bolt Hole Spacing | 2.21 in |
| Expansion Capability | Float |
| Bolt Hole Size | 3/8 in |
| Flange Thickness | 0.15625 in |
| Bearing Type | Journal |
| Housing Length | 4 in |
| End Type | Open End |
| Insert Material | Bronze |
| Style | 4-Bolt Flange |
| Length Through Bore | 1.125 in |
| Flange Type | 4-Bolt Flange |
| Inch/Metric | Inch |
| Greasable | No |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1 in |
| Housing Width | 1 1/8 in |
| Overall Width | 1 1/8 in |
| Seal Type | Unsealed |
| Housing Construction | One Piece |
| Locking Device | No Locking Device |
| Mounted Unit Duty | Light-Duty |
| Bolt Circle Dia. | 3 1/8 in |
| Weight | 0.5 LB |
| EAN or UPC | 782475730766 |

