- 1.438 in Shaft Diameter
- 4-Bolt Flange
- Split Housing Construction
- Cast Iron Housing Material
description
- Rugged single row tapered roller assembly.
applications
- Aggregate
- Dirty, dusty environments
features
- Clamp sleeve mounting for improved concentricity
- Steel multiple labyrinth seals combine with collars protects against contaminants
- Rugged two-piece housing
- Elongated bolt holes
| Mounted Unit Duty | Heavy-Duty |
| Flange Type | 4-Bolt Flange |
| Expansion Capability | Float |
| Length Through Bore | 4.5 in |
| Overall Width | 4 1/2 in |
| Lubrication | Grease |
| Seal Type | Labyrinth Seals |
| Housing Construction | Two Piece |
| Grease Name | MobilGrease XHP222 |
| Bearing Type | Tapered Roller Bearing |
| Shaft Dia. | 1.4375 in |
| Bolt Hole Spacing | 4.95 in |
| Insert Material | Steel |
| Housing Height | 8 1/4 in |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Bolt Hole Size | 1/2 in |
| End Type | Open End |
| Locking Device | Clamp Collar |
| Speed [Max] | 3000 rpm |
| Bearing Design | Expansion |
| Bolt Diameter | 0.5 in |
| Greasable | Yes |
| Housing Length | 8 1/4 in |
| Bolt Circle Dia. | 7 in |
| Bore Length | 4.5 in |
| Duty | Heavy-Duty |
| Style | 4-Bolt Flange |
| Weight | 21.1 LB |
| EAN or UPC | 782475054749 |

