- 1.75 in Shaft Diameter
- 4-Bolt Flange
- Split Housing Construction
- Ductile Iron Housing Material
description
- Durable, twin-row, tapered roller bearing with double spring lock collars. 65° setscrew spacing.
applications
- High load applications
features
- Self-aligning
- Split housing with replacement bearing insert units available
- Factory lubed, sealed and adjusted
| Shaft Dia. | 1.75 in |
| Bolt Hole Spacing | 5.303301 in |
| Bolt Circle Dia. | 7 1/2 in |
| Bore Length | 3.5 in |
| Speed [Max] | 3050 rpm |
| Locking Device | Setscrew Locking Collar |
| Flange Type | 4-Bolt Flange |
| Expansion Capability | Fixed |
| Seal Type | Contact Seals |
| Housing Material | Ductile Iron |
| Inch/Metric | Inch |
| Housing Length | 6 7/8 in |
| Bolt Diameter | 0.625 in |
| Length Through Bore | 3.5 in |
| End Type | Open End |
| Static Load Capacity | 43000 lbf |
| Bearing Design | Non-Expansion |
| Duty | Heavy-Duty |
| Mounted Unit Duty | Heavy-Duty |
| Lubrication | Grease |
| Style | 4-Bolt Flange |
| Housing Height | 6 7/8 in |
| Bearing Type | Tapered Roller Bearing |
| Bolt Hole Size | 5/8 in |
| Grease Name | MobilGrease XHP222 |
| Insert Material | Steel |
| Flange Thickness | 9/16 in |
| Overall Width | 3 1/2 in |
| Greasable | Yes |
| Housing Construction | Two Piece |
| Weight | 16.0 LB |
| EAN or UPC | 782475726110 |

