- 4.438 in Shaft Diameter
- 4-Bolt Flange
- Split Housing Construction
- Cast Iron Housing Material
description
- Durable, twin-row, tapered roller bearing with double spring lock collars. 65° setscrew spacing.
applications
- High load applications
features
- Self-aligning
- Split housing with replacement bearing insert units available
- Factory lubed, sealed and adjusted
| Housing Length | 17 3/4 in |
| Bearing Design | Non-Expansion |
| Insert Material | Steel |
| Greasable | Yes |
| Flange Thickness | 1 in |
| Housing Height | 17 3/4 in |
| Shaft Dia. | 4.4375 in |
| Bearing Type | Tapered Roller Bearing |
| Bolt Circle Dia. | 15 in |
| Housing Material | Cast Iron |
| Style | 4-Bolt Flange |
| Seal Type | Contact Seals |
| Speed [Max] | 1360 rpm |
| Static Load Capacity | 188400 lbf |
| Bore Length | 6.75 in |
| Bolt Hole Spacing | 10.6066 in |
| Bolt Diameter | 1 in |
| Inch/Metric | Inch |
| Overall Width | 6 3/4 in |
| Mounted Unit Duty | Heavy-Duty |
| Housing Construction | Two Piece |
| Length Through Bore | 6.75 in |
| Grease Name | MobilGrease XHP222 |
| Lubrication | Grease |
| Duty | Heavy-Duty |
| Flange Type | 4-Bolt Flange |
| End Type | Open End |
| Expansion Capability | Fixed |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Size | 1 in |
| Weight | 158.0 LB |
| EAN or UPC | 782475715121 |

