- 1.688 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Polymer Housing Material
description
- Corrosion-resistant polymer housed ball bearing
applications
- Food and beverage
- Pharmaceutical packaging
- Processing industries
- Wet, cool and cold side environments
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
- D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration
compliances
- 0
| Bolt Hole Spacing | 4 1/8 in |
| Suitable for High Temperature | No |
| Length Through Bore | 2 in |
| Style | 4-Bolt Flange |
| Insert Material | Plated Steel |
| Bore Length | 2.01 in |
| Ball Bearing Series | 209 Series |
| Locking Device | Clamp Collar |
| Overall Width | 2 5/32 in |
| Bolt Circle Dia. | 5 53/64 in |
| Suitable For Washdown | Yes |
| Insert Type | Corrosion-Resistant Insert |
| Shaft Dia. | 1.6875 in |
| Flange Type | 4-Bolt Flange |
| Housing Material | Polymer |
| Bearing Type | Ball Bearing |
| Standoff Housing | No |
| Housing Length | 5 3/8 in |
| Sensor Ready | Adapter Required |
| Grease Name | MobilGrease FM222 |
| Inch/Metric | Inch |
| Bolt to Bolt [Min] | 4.13 in |
| Expansion Capability | Fixed |
| Housing Construction | One Piece |
| Bolt Hole Size | 9/16 in |
| End Type | Open End |
| Bolt Diameter | 0.563 in |
| Bolt to Bolt [Max] | 4.13 in |
| Bearing Design | Non-Expansion |
| Misalignment Range | ±2° |
| Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Normal-Duty |
| Greasable | Yes |
| Lubrication | Grease |
| Housing Height | 5 3/8 in |
| Weight | 3.378 LB |
| EAN or UPC | 782475986415 |

