Skip to content Skip to navigation menu
DodgeF4BDLEZ115PCR

F4BDLEZ115PCR

Polymer Greasable 4-Bolt Flange Unit
Item #100939691
  • 1.938 in Shaft Diameter
  • 4-Bolt Flange
  • Solid Housing Construction
  • Polymer Housing Material
DodgeF4BDLEZ115PCR
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.938 in Shaft Diameter
  • 4-Bolt Flange
  • Solid Housing Construction
  • Polymer Housing Material

description

  • Corrosion-resistant polymer housed ball bearing

applications

  • Food and beverage
  • Pharmaceutical packaging
  • Processing industries
  • Wet, cool and cold side environments

features

  • Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
  • DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
  • Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
  • Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
  • Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
  • D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration

compliances

  • 0
Sensor Ready Adapter Required
Bolt Size 1/2 in
Bolt Hole Spacing 4 3/8 in
Seal Type Contact Seals
Ball Bearing Series 210 Series
Suitable for High Temperature No
Bolt to Bolt [Min] 4.38 in
Greasable Yes
Bolt to Bolt [Max] 4.38 in
Overall Width 2 25/64 in
Insert Material Plated Steel
Inch/Metric Inch
Bolt Circle Dia. 6 3/16 in
Style 4-Bolt Flange
End Type Open End
Grease Name MobilGrease FM222
Lubrication Grease
Bolt Diameter 0.625 in
Bolt Hole Size 5/8 in
Insert Type Corrosion-Resistant Insert
Locking Device Clamp Collar
Housing Construction One Piece
Suitable For Washdown Yes
Mounted Unit Duty Normal-Duty
Bore Length 2.01 in
Misalignment Range ±2°
Expansion Capability Fixed
Bearing Type Ball Bearing
Shaft Dia. 1.9375 in
Housing Material Polymer
Standoff Housing No
Bearing Design Non-Expansion
Housing Length 5 5/8 in
Length Through Bore 2.09375 in
Flange Type 4-Bolt Flange
Housing Height 5 5/8 in
Duty Normal-Duty
Weight 3.9 LB
EAN or UPC 782475986019
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison