- 2.188 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Suitable for High Temperature | No |
| Lubrication | Grease |
| Bore Length | 2.38 in |
| Bolt Diameter | 0.625 in |
| Expansion Capability | Fixed |
| Greasable | Yes |
| Bearing Type | Ball Bearing |
| Bolt to Bolt [Max] | 5.63 in |
| Locking Device | Clamp Collar |
| Suitable For Washdown | No |
| Grease Name | Unirex N2 |
| Flange Type | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Standoff Housing | No |
| Dynamic Load Capacity | 11791 lbf |
| Shaft Dia. | 2.1875 in |
| Sensor Ready | Adapter Required |
| Bolt to Bolt [Min] | 5.63 in |
| Insert Material | Steel |
| Speed [Max] | 3500 rpm |
| Inch/Metric | Inch |
| Housing Construction | One Piece |
| Ball Bearing Series | 212 Series |
| Static Load Capacity | 8100 lbf |
| Weight | 11.97 LB |
| EAN or UPC | 782475518470 |

