- 1.375 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
description
- High capacity, tapered roller bearing allows easy upgrade from ball bearing at moderate cost.
applications
- Aggregate
- Conveyors
- Load oud
- Cement
features
- Dodge manufactured in Marion, NC, providing industry-leading availability
- Case-hardened rollers and races
- XTS nitrile rubber triple lip seal
- Provides added protection against contamination
- Factory lubed, sealed and adjusted
- Dual Spring-lok collar with 65° set screw mounting
- Easy installation and maintenance
- Dodge Industrial Sensor ready
| Expansion Capability | Fixed |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Inch/Metric | Inch |
| Shaft Dia. | 1.375 in |
| Bore Length | 3 in |
| Insert Material | Steel |
| Flange Thickness | 1 1/16 in |
| Housing Length | 4 5/8 in |
| Lubrication | Grease |
| Flange Type | 4-Bolt Flange |
| Mounted Unit Duty | Heavy-Duty |
| Speed [Max] | 3820 rpm |
| Bolt Hole Size | 1/2 in |
| Housing Construction | One Piece |
| Overall Width | 3 1/16 in |
| Style | 4-Bolt Flange |
| Locking Device | Dual Spring-lok Collar |
| Housing Material | Cast Iron |
| Duty | Heavy-Duty |
| Grease Name | MobilGrease XHP222 |
| End Type | Open End |
| Bearing Type | Tapered Roller Bearing |
| Bolt Hole Spacing | 3 1/2 in |
| Bolt Diameter | 0.5 in |
| Greasable | Yes |
| Bolt Size | 3/4 in |
| Static Load Capacity | 26000 lbf |
| Length Through Bore | 3.0625 in |
| Housing Height | 4 5/8 in |
| Housing Dimensional Standard | Type E |
| Weight | 6.72 LB |
| EAN or UPC | 782475699780 |

