- Heavy-Duty 4-Bolt Flange
- 1 7/8" Shaft Size
- Springlok Collar
- 4 3/8" Bolt Hole Spacing
- Non-Expansion
description
- High capacity, tapered roller bearing allows easy upgrade from ball bearing at moderate cost.
applications
- Aggregate
- Conveyors
- Load oud
- Cement
features
- Dodge manufactured in Marion, NC, providing industry-leading availability
- Case-hardened rollers and races
- XTS nitrile rubber triple lip seal
- Provides added protection against contamination
- Factory lubed, sealed and adjusted
- Dual Spring-lok collar with 65° set screw mounting
- Easy installation and maintenance
- Dodge Industrial Sensor ready
| Housing Construction | One Piece |
| Bolt Hole Size | 1/2 in |
| Housing Height | 5 5/8 in |
| Housing Material | Cast Iron |
| Flange Thickness | 1 3/16 in |
| Shaft Dia. | 1.875 in |
| Locking Device | Dual Spring-lok Collar |
| End Type | Open End |
| Style | 4-Bolt Flange |
| Bearing Type | Tapered Roller Bearing |
| Mounted Unit Duty | Heavy Duty |
| Lubrication | Relubricatable |
| Flange Type | 4-Bolt Flange |
| Bolt Size | 1/2 in |
| Duty | Heavy-Duty |
| Bolt Hole Spacing | 4 3/8 in |
| Inch/Metric | Inch |
| Housing Length | 5 5/8 in |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Length Through Bore | 3.625 in |
| Overall Width | 3 5/8 in |
| Weight | 11.94 LB |
| EAN or UPC | 782475698714 |

