- 2.5 in Shaft Diameter
- 4-Bolt Flange
- Split Housing Construction
- Ductile Iron Housing Material
description
- Durable, twin-row, tapered roller bearing with double spring lock collars. 65° setscrew spacing.
features
- Self-aligning
- Split housing with replacement bearing insert units available
- Factory lubed, sealed and adjusted
- Single collar design saves space and installation time
- Allows bearing to be closer to the load
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 3.5625 in |
| Duty | Heavy-Duty |
| Insert Material | Steel |
| Mounted Unit Duty | Heavy-Duty |
| Shaft Dia. | 2.5 in |
| Bearing Type | Tapered Roller Bearing |
| Inch/Metric | Inch |
| End Type | Open End |
| Overall Width | 3 9/16 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 6 in |
| Bolt Diameter | 0.625 in |
| Bolt Hole Size | 5/8 in |
| Seal Type | Contact Seals |
| Bolt Circle Dia. | 8 1/2 in |
| Expansion Capability | Fixed |
| Housing Length | 8 9/16 in |
| Style | 4-Bolt Flange |
| Lubrication | Grease |
| Housing Material | Ductile Iron |
| Greasable | Yes |
| Housing Width | 2 59/64 in |
| Flange Thickness | 5/8 in |
| Grease Name | MobilGrease XHP222 |
| Bore Length | 3.56 in |
| Speed [Max] | 2420 rpm |
| Housing Construction | Two Piece |
| Flange Type | 4-Bolt Flange |
| Static Load Capacity | 54000 lbf |
| Housing Height | 7 5/8 in |
| Weight | 20.0 LB |
| EAN or UPC | 782475698677 |

