- 3.438 in Shaft Diameter
- 4-Bolt Flange
- Split Housing Construction
- Ductile Iron Housing Material
description
- Durable, twin-row, tapered roller bearing with double spring lock collars. 65° setscrew spacing.
features
- Self-aligning
- Split housing with replacement bearing insert units available
- Factory lubed, sealed and adjusted
- Single collar design saves space and installation time
- Allows bearing to be closer to the load
| Shaft Dia. | 3.4375 in |
| Bearing Type | Tapered Roller Bearing |
| Housing Material | Ductile Iron |
| Insert Material | Steel |
| Inch/Metric | Inch |
| Length Through Bore | 4.5 in |
| Duty | Heavy-Duty |
| Lubrication | Grease |
| Housing Length | 11 3/8 in |
| Bolt Hole Size | 7/8 in |
| Housing Height | 10 1/4 in |
| Flange Thickness | 3/4 in |
| Bearing Design | Non-Expansion |
| Bore Length | 4.5 in |
| Locking Device | Setscrew Locking Collar |
| Greasable | Yes |
| Bolt Diameter | 0.875 in |
| End Type | Open End |
| Bolt Hole Spacing | 8 1/8 in |
| Style | 4-Bolt Flange |
| Grease Name | MobilGrease XHP222 |
| Speed [Max] | 1640 rpm |
| Bolt Circle Dia. | 11 1/2 in |
| Flange Type | 4-Bolt Flange |
| Mounted Unit Duty | Heavy-Duty |
| Overall Width | 4 1/2 in |
| Static Load Capacity | 108600 lbf |
| Expansion Capability | Fixed |
| Housing Construction | Two Piece |
| Seal Type | Contact Seals |
| Weight | 47.0 LB |
| EAN or UPC | 782475699162 |

