- 70 mm Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
description
- Self-lubricating, statically self-aligning bearings for extreme industrial applications.
applications
- High heat
- Cold temperatures
- Corrosive chemical media
- Slow speed and limited shaft movement
features
- Temperature ranges from -200 °F to 1,000 °F
- Good for inaccessible locations
- Dimensionally interchangeable with popular housed ball bearing
- Will function effectively in a vacuum
- Ideal where bearings are subject to dry cycles
- Submersible
| Seal Type | Unsealed |
| Housing Length | 196.9 mm |
| Bolt to Bolt [Max] | 6 in |
| Flange Type | 4-Bolt Flange |
| Bolt to Bolt [Min] | 6 in |
| Lubrication | Self-Lubricated |
| Greasable | No |
| Housing Height | 196.9 mm |
| Housing Width | 56.4 mm |
| Flange Style | 4-Bolt |
| Expansion Capability | Float |
| Bore Length | 2.4 in |
| Housing Construction | One Piece |
| Flange Thickness | 25.4 mm |
| Style | 4-Bolt Flange |
| Mounted Unit Duty | Medium-Duty |
| Bearing Type | Journal |
| Temperature Range [Max] | 1000 °F |
| Collar Extension | 13.5 mm |
| Overall Width | 69.9 mm |
| Housing Material | Cast Iron |
| Insert Material | Graphite |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Bolt Circle Dia. | 215.5262 mm |
| Bolt Hole Spacing | 152.4 mm |
| Length Through Bore | 69.1 mm |
| Suitable for High Temperature | Yes |
| Temperature Range [Min] | -200 °F |
| Duty | Medium-Duty |
| Bolt Diameter | 0.75 in |
| Inch/Metric | Metric |
| Locking Device | No Locking Device |
| Shaft Dia. | 70 mm |
| Bolt Hole Size | 18 mm |
| Weight | 16.25 LB |
| EAN or UPC | 782475838622 |

