- 4.438 in Shaft Diameter
- 4-Bolt Flange
- Split Housing Construction
- Ductile Iron Housing Material
description
- Self-lubricating, statically self-aligning bearings for extreme industrial applications.
applications
- High heat
- Cold temperatures
- Corrosive chemical media
- Slow speed and limited shaft movement
features
- Temperature ranges from -200 °F to 1,000 °F
- Good for inaccessible locations
- Dimensionally interchangeable with popular housed ball bearing
- Will function effectively in a vacuum
- Ideal where bearings are subject to dry cycles
- Submersible
| End Type | Open End |
| Housing Material | Ductile Iron |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 4.4375 in |
| Bolt Hole Spacing | 8 1/8 in |
| Mounted Unit Duty | Medium-Duty |
| Housing Height | 10 1/4 in |
| Bearing Design | Non-Expansion |
| Duty | Medium-Duty |
| Housing Construction | Two Piece |
| Flange Thickness | 3/4 in |
| Suitable for High Temperature | Yes |
| Greasable | No |
| Inch/Metric | Inch |
| Length Through Bore | 4.5 in |
| Style | 4-Bolt Flange |
| Seal Type | Unsealed |
| Bearing Type | Journal |
| Overall Width | 4 1/2 in |
| Temperature Range [Min] | -40 °F |
| Locking Device | No Locking Device |
| Insert Material | Graphite |
| Temperature Range [Max] | 700 °F |
| Bolt Hole Size | 1/4 in |
| Lubrication | Self-Lubricated |
| Expansion Capability | Float |
| Housing Length | 10 1/4 in |
| Bolt Circle Dia. | 11.49049 in |
| Weight | 42.0 LB |
| EAN or UPC | 782475789597 |

