- 1.5 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Polymer Housing Material
description
- Corrosion-resistant polymer housed ball bearing
applications
- Food and beverage
- Pharmaceutical packaging
- Processing industries
- Wet, cool and cold side environments
features
- Self-lubricating polymer sleeve insert
- All polymer and stainless steel construction
- Stainless steel antirotation pin on sphere of insert
- Resists fungus and bacterial growth
- Ensures quiet operation
compliances
- 0
| Lubrication | Self-Lubricated |
| Bolt Hole Spacing | 4 in |
| Bolt to Bolt [Max] | 4 in |
| Inch/Metric | Inch |
| Bore Length | 2.01 in |
| Temperature Range [Max] | 100 °F |
| Shaft Dia. | 1.5 in |
| Suitable For Washdown | Yes |
| Bolt Diameter | 0.5 in |
| Temperature Range [Min] | -40 °F |
| Seal Type | Unsealed |
| Collar Extension | 0.188 in |
| Style | 4-Bolt Flange |
| Mounted Unit Duty | Normal-Duty |
| Bolt to Bolt [Min] | 4 in |
| Length Through Bore | 1.2188 in |
| Bolt Circle Dia. | 5 21/32 in |
| Housing Material | Polymer |
| Flange Type | 4-Bolt Flange |
| Housing Construction | One Piece |
| Flange Thickness | 9/16 in |
| Housing Width | 1.3433 in |
| Locking Device | No Locking Device |
| Bearing Design | Non-Expansion |
| Housing Length | 5 1/8 in |
| Housing Height | 5 1/8 in |
| Greasable | No |
| End Type | Open End |
| Insert Material | Polymer |
| Expansion Capability | Float |
| Overall Width | 1.5313 in |
| Bolt Hole Size | 1/2 in |
| Bearing Type | Journal |
| Duty | Normal-Duty |
| Weight | 1.25 LB |
| EAN or UPC | 782475004508 |

