- 40 mm Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Polymer Housing Material
description
- Corrosion-resistant polymer housed ball bearing
applications
- Food and beverage
- Pharmaceutical packaging
- Processing industries
- Wet, cool and cold side environments
features
- Self-lubricating polymer sleeve insert
- All polymer and stainless steel construction
- Stainless steel antirotation pin on sphere of insert
- Resists fungus and bacterial growth
- Ensures quiet operation
compliances
- 0
| Flange Style | 4-Bolt |
| Bolt to Bolt [Max] | 4 in |
| End Type | Open End |
| Collar Extension | 4.8 mm |
| Bearing Type | Journal |
| Seal Type | Unsealed |
| Housing Width | 34.1 mm |
| Bore Length | 2.01 in |
| Insert Material | Polymer |
| Housing Construction | One Piece |
| Shaft Dia. | 40 mm |
| Greasable | No |
| Style | 4-Bolt Flange |
| Suitable For Washdown | Yes |
| Duty | Normal-Duty |
| Locking Device | No Locking Device |
| Mounted Unit Duty | Normal-Duty |
| Bolt Diameter | 0.5 in |
| Housing Height | 130.2 mm |
| Inch/Metric | Metric |
| Bearing Design | Non-Expansion |
| Housing Material | Polymer |
| Temperature Range [Min] | -40 °F |
| Bolt Hole Size | 12 mm |
| Bolt Circle Dia. | 143.6841 mm |
| Expansion Capability | Float |
| Flange Thickness | 14.3 mm |
| Length Through Bore | 31 mm |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Spacing | 101.6 mm |
| Housing Length | 130.2 mm |
| Temperature Range [Max] | 100 °F |
| Lubrication | Self-Lubricated |
| Overall Width | 38.9 mm |
| Bolt to Bolt [Min] | 4 in |
| Weight | 1.32 LB |
| EAN or UPC | 782475004515 |

