- 0.625 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
applications
- Air handling
- Unit handling
- Food and beverage
- Forest products
- Paper
- Automotive
- Chemical
- Packaging and processing
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Ball cage is made of heat stabilized nylon with fiberglass reinforcement, which allows higher operating temperatures and greater flexibility with added strength
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
- Grade 10 balls for quieter operation and less vibration
| Bearing Design | Non-Expansion |
| Static Load Capacity | 1079 lbf |
| End Type | Open End |
| Dynamic Load Capacity | 2158 lbf |
| Sensor Ready | Adapter Required |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Bolt Hole Size | 3/8 in |
| Speed [Max] | 5000 rpm |
| Standoff Housing | No |
| Flange Type | 4-Bolt Flange |
| Housing Height | 3 in |
| Bolt to Bolt [Min] | 2.5 in |
| Mounted Unit Duty | Normal-Duty |
| Bolt Size | 3/8 in |
| Insert Material | Steel |
| Flange Thickness | 0.4375 in |
| Outer Ring Size | 203 |
| Duty | Normal-Duty |
| Lubrication | Grease |
| Bolt to Bolt [Max] | 2.5 in |
| Bolt Hole Spacing | 2 1/8 in |
| Overall Width | 1 3/16 in |
| Misalignment Range | ±2° |
| Suitable For Washdown | No |
| Greasable | Yes |
| Bore Length | 1 in |
| Style | 4-Bolt Flange |
| Housing Construction | One Piece |
| Suitable for High Temperature | No |
| Grease Name | Unirex N2 |
| Shaft Dia. | 0.625 in |
| Housing Length | 3 in |
| Length Through Bore | 1 in |
| Bolt Diameter | 0.375 in |
| Bearing Insert | INSSC010 |
| Seal Type | Contact Seals |
| Ball Bearing Series | 203 Series |
| Expansion Capability | Fixed |
| Inch/Metric | Inch |
| Weight | 1.08 LB |
| EAN or UPC | 782475114238 |

