- 0.625 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Bearing Type | Ball Bearing |
| Suitable For Washdown | No |
| Expansion Capability | Fixed |
| Dynamic Load Capacity | 2158 lbf |
| Inch/Metric | Inch |
| Bolt to Bolt [Max] | 2.13 in |
| Lubrication | Grease |
| Suitable for High Temperature | No |
| Sensor Ready | Adapter Required |
| Shaft Dia. | 0.625 in |
| Bolt to Bolt [Min] | 2.13 in |
| Bolt Diameter | 0.375 in |
| Static Load Capacity | 1079 lbf |
| Insert Material | Steel |
| Ball Bearing Series | 203 Series |
| Speed [Max] | 5000 rpm |
| Grease Name | Unirex N2 |
| Bore Length | 1 in |
| Standoff Housing | No |
| Greasable | No |
| Flange Type | 4-Bolt Flange |
| Housing Construction | One Piece |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Weight | 1.08 LB |
| EAN or UPC | 782476243852 |

