- 1 in Shaft Diameter
- 4-Bolt Flange
- Cast Iron Housing Material
applications
- Air handling
- Unit handling
- Food and beverage
- Forest products
- Paper
- Automotive
- Chemical
- Packaging and processing
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Ball cage is made of heat stabilized nylon with fiberglass reinforcement, which allows higher operating temperatures and greater flexibility with added strength
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
- Grade 10 balls for quieter operation and less vibration
| Outer Ring Size | 205 |
| Ball Bearing Series | 205 Series |
| Bearing Type | Ball Bearing |
| Grease Name | Unirex N2 |
| Misalignment Range | ±2° |
| Suitable For Washdown | No |
| Bolt to Bolt [Max] | 2.75 in |
| Suitable for High Temperature | No |
| Length Through Bore | 1.188 in |
| Duty | Normal-Duty |
| Greasable | Yes |
| Dynamic Load Capacity | 3146 lbf |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | 1 Piece |
| Shaft Dia. | 1 in |
| Lubrication | Relubricatable |
| Expansion Capability | Fixed |
| Bolt Hole Spacing | 2 3/4 in |
| Bolt Hole Size | 7/16 in |
| Flange Thickness | 1/2 in |
| Bore Length | 1.34 in |
| Flange Type | 4-Bolt Flange |
| Bolt Size | 7/16 in |
| End Type | Open End |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Static Load Capacity | 1769 lbf |
| Speed [Max] | 4500 rpm |
| Bolt Diameter | 0.438 in |
| Standoff Housing | No |
| Seal Type | Single Lip Contact Seals |
| Housing Length | 3 3/4 in |
| Style | 4-Bolt Flange |
| Housing Width | 61/64 in |
| Mounted Unit Duty | Normal-Duty |
| Bolt to Bolt [Min] | 2.75 in |
| Inch/Metric | Inch |
| Bearing Insert | INSSC100 |
| Overall Width | 1 23/64 in |
| Housing Height | 3 3/4 in |
| Weight | 1.8 LB |
| EAN or UPC | 782475114290 |

