- Normal-Duty 4-Bolt Flange
- 1 3/4" Shaft Size
- Setscrew Locking Inner Ring
- 4 1/8" Bolt Hole Spacing
- Non-Expansion
applications
- Air handling
- Unit handling
- Food and beverage
- Forest products
- Paper
- Automotive
- Chemical
- Packaging and processing
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Ball cage is made of heat stabilized nylon with fiberglass reinforcement, which allows higher operating temperatures and greater flexibility with added strength
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
- Grade 10 balls for quieter operation and less vibration
| Bolt Hole Spacing | 4 1/8 in |
| Bolt Hole Size | 1/2 in |
| Bearing Insert | INSSC112 |
| Housing Height | 5 3/8 in |
| Overall Width | 1 15/16 in |
| Housing Length | 5 3/8 in |
| Inch/Metric | Inch |
| Housing Construction | One Piece |
| Flange Thickness | 5/8 in |
| Housing Material | Cast Iron |
| Housing Width | 1 13/32 in |
| Length Through Bore | 1.719 in |
| End Type | Open End |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 1.75 in |
| Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Style | 4-Bolt Flange |
| Misalignment Range | ±2° |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Standard Duty |
| Bolt Size | 1/2 in |
| Seal Type | Contact Seals |
| Outer Ring Size | 209 |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Weight | 5.36 LB |
| EAN or UPC | 782475114696 |

