- Normal-Duty 4-Bolt Flange
- 2 11/16" Shaft Size
- Setscrew Locking Inner Ring
- 5 7/8" Bolt Hole Spacing
- Non-Expansion
applications
- Air handling
- Unit handling
- Food and beverage
- Forest products
- Paper
- Automotive
- Chemical
- Packaging and processing
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Ball cage is made of heat stabilized nylon with fiberglass reinforcement, which allows higher operating temperatures and greater flexibility with added strength
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- 65° set screw spacing offers an optimum balance between locking force and inner ring stress
- Open and closed safety covers available
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Bolt Hole Size | 5/8 in |
| Overall Width | 2 3/4 in |
| Housing Height | 7 3/8 in |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Shaft Dia. | 2.6875 in |
| Misalignment Range | ±2° |
| Bolt Hole Spacing | 5 7/8 in |
| Seal Type | Contact Seals |
| Housing Construction | One Piece |
| Housing Length | 7 3/8 in |
| Length Through Bore | 2.234 in |
| Bearing Insert | INSSC211 |
| Style | 4-Bolt Flange |
| Flange Type | 4-Bolt Flange |
| Mounted Unit Duty | Standard Duty |
| Flange Thickness | 11/16 in |
| Lubrication | Relubricatable |
| Bolt Size | 5/8 in |
| Duty | Normal-Duty |
| Housing Width | 2 3/16 in |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Outer Ring Size | 214 |
| Weight | 13.2 LB |
| EAN or UPC | 782475604043 |

