- 2.438 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
applications
- Air handling
- Unit handling
- Food and beverage
- Forest products
- Paper
- Automotive
- Chemical
- Packaging and processing
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
- Grade 10 balls for quieter operation and less vibration
| Housing Length | 6 1/2 in |
| Greasable | Yes |
| Length Through Bore | 1.844 in |
| Lubrication | Grease |
| Overall Width | 2 5/32 in |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Standoff Housing | No |
| Insert Material | Steel |
| Expansion Capability | Fixed |
| Sensor Ready | Adapter Required |
| Suitable For Washdown | No |
| Bearing Type | Ball Bearing |
| Ball Bearing Series | 212 Series |
| Shaft Dia. | 2.4375 in |
| Duty | Normal-Duty, Air Handling |
| Flange Type | 4-Bolt Flange |
| Suitable for High Temperature | No |
| Misalignment Range | ±2° |
| Bolt Size | 5/8 in |
| Bore Length | 2.31 in |
| Housing Construction | One Piece |
| Dynamic Load Capacity | 11791 lbf |
| Mounted Unit Duty | Normal-Duty, Air Handling-Duty |
| Bolt to Bolt [Max] | 5.63 in |
| Static Load Capacity | 8100 lbf |
| Inch/Metric | Inch |
| End Type | Open End |
| Bolt to Bolt [Min] | 5.63 in |
| Bearing Design | Non-Expansion |
| Style | 4-Bolt Flange |
| Grease Name | Unirex N2 |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Size | 5/8 in |
| Speed [Max] | 2000 rpm |
| Bolt Circle Dia. | 7.955 in |
| Housing Height | 6 1/2 in |
| Bolt Hole Spacing | 5 5/8 in |
| Bolt Diameter | 0.625 in |
| Weight | 9.74 LB |
| EAN or UPC | 782475507191 |

