- 0.875 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Stainless Steel Housing Material
applications
- Food and beverage
- Pharmaceutical packaging
- Processing industries
- Wet, cool and cold side environments
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- Hydro armor seal is designed with four contact lip seals and an extended metal flinger for maximum protection
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
- Grade 10 balls for quieter operation and less vibration
- Conforms to FDA/USDA specifications
| Bolt Hole Spacing | 69.9 mm |
| Locking Device | Setscrew Locking Collar |
| Bore Length | 1.34 in |
| Expansion Capability | Fixed |
| Mounted Unit Duty | Normal-Duty |
| Housing Length | 95.3 mm |
| Suitable For Washdown | Yes |
| Flange Type | 4-Bolt Flange |
| Ball Bearing Series | 205 Series |
| Grease Name | MobilGrease FM222 |
| Outer Ring Size | 205 |
| Insert Material | Plated Steel |
| Housing Construction | One Piece |
| Standoff Housing | No |
| Shaft Dia. | 0.875 in |
| Bolt to Bolt [Min] | 2.75 in |
| Insert Type | Corrosion-Resistant Insert |
| Bearing Design | Non-Expansion |
| Sensor Ready | Adapter Required |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| Suitable for High Temperature | No |
| Bolt Diameter | 0.375 in |
| Housing Material | Stainless Steel |
| Bolt to Bolt [Max] | 2.75 in |
| Greasable | Yes |
| Lubrication | Grease |
| Weight | 1.28 LB |
| EAN or UPC | 782476197513 |

