- 1.438 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Polymer Housing Material
applications
- Food and beverage
- Pharmaceutical packaging
- Processing industries
- Wet environments
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
- Mechanically retained triple-lip seal with stainless steel flinger
- Open and closed safety covers available
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Duty | Normal-Duty |
| Bore Length | 1.71 in |
| Bolt to Bolt [Min] | 3.63 in |
| Bearing Type | Ball Bearing |
| Sensor Ready | Adapter Required |
| Suitable For Washdown | Yes |
| Housing Length | 4 21/32 in |
| Insert Material | Plated Steel |
| Ball Bearing Series | 207 Series |
| Bolt Diameter | 0.5 in |
| Overall Width | 1 3/4 in |
| Length Through Bore | 1.53125 in |
| Housing Height | 4 21/32 in |
| Expansion Capability | Fixed |
| Locking Device | Setscrew Locking Collar |
| Bolt Size | 01/02/2024 |
| Bolt Hole Spacing | 3 5/8 in |
| Shaft Dia. | 1.4375 in |
| Flange Type | 4-Bolt Flange |
| Housing Construction | One Piece |
| Misalignment Range | ±2° |
| Flange Thickness | 5/8 in |
| Insert Type | Corrosion-Resistant Insert |
| Grease Name | MobilGrease FM222 |
| Style | 4-Bolt Flange |
| Suitable for High Temperature | No |
| Outer Ring Size | 207 |
| Lubrication | Grease |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Standoff Housing | No |
| Greasable | Yes |
| Housing Material | Polymer |
| Seal Type | PROGUARDâ„¢ Plus Contact Seals w/Flingers |
| Inch/Metric | Inch |
| Bolt to Bolt [Max] | 3.63 in |
| Weight | 1.68 LB |
| EAN or UPC | 782475985418 |

