Skip to content Skip to navigation menu
SCEZ Series E-Z Kleen® Normal-Duty 4-Bolt Polymer Housed Flange Unit

F4BSCEZ50MPCR

SCEZ Series E-Z Kleen® Normal-Duty 4-Bolt Polymer Housed Flange Unit
Item #100939710
  • 50 mm Shaft, Contact Seals, Setscrew Locking, Regreasable (Corrosion Resistant Insert)
SCEZ Series E-Z Kleen® Normal-Duty 4-Bolt Polymer Housed Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 mm Shaft, Contact Seals, Setscrew Locking, Regreasable (Corrosion Resistant Insert)

applications

  • Food and beverage
  • Pharmaceutical packaging
  • Processing industries
  • Wet, cool and cold side environments

features

  • Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
  • Hydro armor seal is designed with four contact lip seals and an extended metal flinger for maximum protection
  • Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
  • Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
  • 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
  • Grade 10 balls for quieter operation and less vibration
  • Conforms to FDA/USDA specifications
Seal Type Contact Seals
Housing Construction One Piece
Housing Height 142.7 mm
Housing Material Polymer
Housing Length 142.7 mm
Overall Width 56 mm
Bolt Size M16
Style 4-Bolt Flange
Mounted Unit Duty Standard Duty
Bearing Design Non-Expansion
Flange Thickness 19.3 mm
Insert Type Corrosion-Resistant Insert
End Type Open End
Misalignment Range ±2°
Locking Device Setscrew Locking Collar
Flange Style 4-Bolt
Bearing Type Ball Bearing
Shaft Dia. 50 mm
Duty Normal-Duty
Bolt Circle Dia. 156.98 mm
Outer Ring Size 210
Lubrication Relubricatable
Length Through Bore 44.3 mm
Inch/Metric Metric
Flange Type 4-Bolt Flange
Bolt Hole Spacing 111 mm
Weight 2.74 LB
EAN or UPC 782475985753
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison