- 45 mm Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
applications
- Air handling
- Unit handling
- Food and beverage
- Forest products
- Paper
- Automotive
- Chemical
- Packaging and processing
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
- Grade 10 balls for quieter operation and less vibration
| Bolt Diameter | 0.5 in |
| Misalignment Range | ±2° |
| Static Load Capacity | 5213 lbf |
| Bore Length | 1.94 in |
| Mounted Unit Duty | Medium-Duty |
| Bearing Design | Non-Expansion |
| Greasable | Yes |
| Insert Material | Steel |
| Duty | Medium-Duty |
| Flange Type | 4-Bolt Flange |
| Bearing Type | Ball Bearing |
| Bolt to Bolt [Min] | 4.38 in |
| Bolt Hole Spacing | 111 mm |
| Sensor Ready | Adapter Required |
| Ball Bearing Series | 210 Series |
| Seal Type | Contact Seals |
| Length Through Bore | 44.3 mm |
| Suitable For Washdown | No |
| Flange Style | 4-Bolt |
| Housing Length | 142.9 mm |
| Dynamic Load Capacity | 7891 lbf |
| Shaft Dia. | 45 mm |
| Housing Construction | One Piece |
| Speed [Max] | 3000 rpm |
| Bolt Circle Dia. | 156.98 mm |
| Housing Material | Cast Iron |
| Bolt to Bolt [Max] | 4.38 in |
| Flange Thickness | 15.9 mm |
| Suitable for High Temperature | No |
| Grease Name | Unirex N2 |
| Housing Height | 142.9 mm |
| Style | 4-Bolt Flange |
| Standoff Housing | No |
| Expansion Capability | Fixed |
| Lubrication | Grease |
| End Type | Open End |
| Bolt Size | M16 |
| Locking Device | Setscrew Locking Collar |
| Inch/Metric | Metric |
| Overall Width | 51.6 mm |
| Weight | 6.147 LB |
| EAN or UPC | 782475653805 |

