- 1.5 in Shaft Diameter
- 4-Bolt Flange
- Split Housing Construction
- Cast Iron Housing Material
description
- Duplex tapered roller bearing with tapered adapter sleeve mounting
applications
- Aggregate
- Pulp and paper
features
- Piston ring seals
- Rugged two-piece housing
- Elongated bolt holes
- Capable of handling any combination of radial thrust load
- Adapter nut allows for easier installation and removal
| Lubrication | Grease |
| Style | 4-Bolt Flange |
| Speed [Max] | 3000 rpm |
| Housing Height | 8 1/4 in |
| Greasable | Yes |
| Bolt Hole Size | 1/2 in |
| Bolt Hole Spacing | 4.95 in |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Seal Type | Dual Piston Ring Seals |
| Duty | Heavy-Duty |
| Overall Width | 4 in |
| Flange Thickness | 5/8 in |
| Inch/Metric | Inch |
| Housing Construction | Two Piece |
| Length Through Bore | 4 in |
| Housing Length | 8 1/4 in |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 1.5 in |
| Bore Length | 4 in |
| Mounted Unit Duty | Heavy-Duty |
| Grease Name | MobilGrease XHP222 |
| Locking Device | Tapered Adapter |
| Expansion Capability | Fixed |
| Bolt Diameter | 0.5 in |
| Insert Material | Steel |
| Bearing Type | Tapered Roller Bearing |
| Bolt Circle Dia. | 7 in |
| Weight | 21.0 LB |
| EAN or UPC | 782475055302 |

