- 3.438 in Shaft Diameter
- 4-Bolt Flange
- Split Housing Construction
- Cast Iron Housing Material
description
- Duplex tapered roller bearing with tapered adapter sleeve mounting
applications
- Aggregate
- Pulp and paper
features
- Piston ring seals
- Rugged two-piece housing
- Elongated bolt holes
- Capable of handling any combination of radial thrust load
- Adapter nut allows for easier installation and removal
| Seal Type | Dual Piston Ring Seals |
| Style | 4-Bolt Flange |
| Shaft Dia. | 3.4375 in |
| Expansion Capability | Fixed |
| Locking Device | Tapered Adapter |
| Housing Construction | Two Piece |
| Flange Thickness | 1 1/8 in |
| Speed [Max] | 1500 rpm |
| Bolt Hole Spacing | 8.839 in |
| Length Through Bore | 6.375 in |
| Housing Length | 14 1/2 in |
| Lubrication | Grease |
| Housing Material | Cast Iron |
| Bolt Diameter | 0.875 in |
| Bore Length | 6.38 in |
| Bolt Hole Size | 7/8 in |
| End Type | Open End |
| Flange Type | 4-Bolt Flange |
| Inch/Metric | Inch |
| Housing Height | 14 1/2 in |
| Insert Material | Steel |
| Overall Width | 6 3/8 in |
| Grease Name | MobilGrease XHP222 |
| Bearing Design | Non-Expansion |
| Bolt Circle Dia. | 12 1/2 in |
| Greasable | Yes |
| Duty | Heavy-Duty |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Type | Tapered Roller Bearing |
| Weight | 131.0 LB |
| EAN or UPC | 782475054534 |

