- 1.25 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Stainless Steel Housing Material
| Housing Material | Stainless Steel |
| Standoff Housing | Yes |
| Inch/Metric | Inch |
| Bore Length | 1.71 in |
| Suitable For Washdown | Yes |
| Expansion Capability | Fixed |
| Shaft Dia. | 1.25 in |
| Bearing Type | Ball Bearing |
| Bolt Diameter | 0.5 in |
| Grease Name | MobilGrease FM222 |
| Greasable | No |
| Suitable for High Temperature | No |
| Ball Bearing Series | 207 Series |
| Seal Type | Triple-Lip Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Bolt to Bolt [Max] | 3.63 in |
| Flange Type | 4-Bolt Flange |
| Bolt to Bolt [Min] | 3.63 in |
| Housing Construction | One Piece |
| Weight | 1.9 LB |
| EAN or UPC | 782477643736 |

