Skip to content Skip to navigation menu
DodgeF4BSO-SCFS-104S-SHFS

F4BSO-SCFS-104S-SHFS

Food Safe Flange Bearing with Stand-Off Housing
Item #116602399
  • 4-Bolt Flange
  • Series 206
  • 1.25 in Shaft Dia.
DodgeF4BSO-SCFS-104S-SHFS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4-Bolt Flange
  • Series 206
  • 1.25 in Shaft Dia.

features

  • 1/2" integral standoff housing for clean-in-place procedures
  • IP69-rated for water (end covers not required)
  • Completely sealed, maintenance-free stainless steel housing
  • Lubed for life with synthetic food-grade grease
  • Patented Maxlife cage prevents grease washout
  • Stainless steel insert with proprietary KleenTec coating for enhanced corrosion-resistance from common cleaning agents
  • Mechanically-retained triple-lip seal with stainless steel flinger
  • Backside seal cover option for additional protection
Flange Type 4-Bolt Flange
Shaft Dia. 1.25 in
Inch/Metric Inch
Series 206
Weight 0.015 LB
EAN or UPC 782477643712
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison