- 25 mm Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Stainless Steel Housing Material
| Flange Type | 4-Bolt Flange |
| Expansion Capability | Fixed |
| Bearing Type | Ball Bearing |
| Suitable For Washdown | Yes |
| Standoff Housing | Yes |
| Bolt Diameter | 0.438 in |
| Inch/Metric | Metric |
| Shaft Dia. | 25 mm |
| Bolt to Bolt [Min] | 2.75 in |
| Housing Construction | One Piece |
| Grease Name | MobilGrease FM222 |
| Ball Bearing Series | 205 Series |
| Bolt to Bolt [Max] | 2.75 in |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Stainless Steel |
| Bore Length | 1.34 in |
| Suitable for High Temperature | No |
| Greasable | No |
| Seal Type | Triple-Lip Contact Seals |
| Weight | 1.39 LB |
| EAN or UPC | 782477643682 |

