- 1.5 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
applications
- Textile
- Agriculture food
- Unit handling
- Paper
- Forest products
- Agriculture and farming
features
- Precision-hardened inner ring resists cracking and breaking with superior shock load absorption
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Ball cage is made of heat stabilized nylon with fiberglass reinforcement, which allows higher operating temperatures and greater flexibility with added strength
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- Self-locking collar is secured with a single set screw
- Reinforced nylon cage
- Open and closed safety covers available
| Inch/Metric | Inch |
| Locking Device | Eccentric Locking Collar |
| Overall Width | 2 21/64 in |
| Bolt Hole Size | 1/2 in |
| Bolt Size | 1/2 in |
| Housing Length | 5 1/8 in |
| Flange Thickness | 21/32 in |
| Mounted Unit Duty | Normal-Duty |
| Dynamic Load Capacity | 7332 lbf |
| Misalignment Range | ±2° |
| Bearing Type | Ball Bearing |
| Ball Bearing Series | 208 Series |
| Bolt Diameter | 0.5 in |
| Bolt Hole Spacing | 4 in |
| Style | 4-Bolt Flange |
| Bolt to Bolt [Min] | 4 in |
| End Type | Open End |
| Sensor Ready | Adapter Required |
| Speed [Max] | 3500 rpm |
| Outer Ring Size | 208 |
| Housing Construction | One Piece |
| Bore Length | 2.12 in |
| Static Load Capacity | 4475 lbf |
| Duty | Normal-Duty |
| Suitable For Washdown | No |
| Lubrication | Grease |
| Housing Height | 5 1/8 in |
| Standoff Housing | No |
| Bolt to Bolt [Max] | 4 in |
| Length Through Bore | 2.21875 in |
| Seal Type | Contact Seals |
| Suitable for High Temperature | No |
| Insert Material | Steel |
| Bearing Design | Non-Expansion |
| Expansion Capability | Fixed |
| Grease Name | Unirex N2 |
| Shaft Dia. | 1.5 in |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Greasable | Yes |
| Weight | 5.58 LB |
| EAN or UPC | 782475117055 |

