- 17 mm Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Inch/Metric | Metric |
| Housing Construction | One Piece |
| Static Load Capacity | 1079 lbf |
| Bolt to Bolt [Min] | 2.13 in |
| Lubrication | Grease |
| Greasable | Yes |
| Bearing Type | Ball Bearing |
| Bolt to Bolt [Max] | 2.13 in |
| Locking Device | Eccentric Locking Collar |
| Suitable for High Temperature | No |
| Flange Type | 4-Bolt Flange |
| Suitable For Washdown | No |
| Housing Material | Cast Iron |
| Sensor Ready | Adapter Required |
| Dynamic Load Capacity | 2158 lbf |
| Speed [Max] | 5000 rpm |
| Bore Length | 1.47 in |
| Ball Bearing Series | 203 Series |
| Expansion Capability | Fixed |
| Bolt Diameter | 0.375 in |
| Standoff Housing | No |
| Grease Name | Unirex N2 |
| Shaft Dia. | 17 mm |
| Insert Material | Steel |
| Weight | 1.07 LB |
| EAN or UPC | 782475796977 |

