- 20 mm Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Greasable | Yes |
| Seal Type | Contact Seals |
| Suitable For Washdown | No |
| Housing Construction | One Piece |
| Insert Material | Steel |
| Suitable for High Temperature | No |
| Expansion Capability | Fixed |
| Grease Name | Unirex N2 |
| Bearing Type | Ball Bearing |
| Standoff Housing | No |
| Style | 4-Bolt Flange |
| Ball Bearing Series | 204 Series |
| Static Load Capacity | 1482 lbf |
| Shaft Dia. | 20 mm |
| Misalignment Range | ±2° |
| Housing Material | Cast Iron |
| Bolt to Bolt [Max] | 2.5 in |
| Flange Type | 4-Bolt Flange |
| Sensor Ready | Adapter Required |
| End Type | Open End |
| Bolt Diameter | 0.375 in |
| Dynamic Load Capacity | 2899 lbf |
| Bearing Design | Non-Expansion |
| Bolt to Bolt [Min] | 2.5 in |
| Lubrication | Grease |
| Inch/Metric | Metric |
| Locking Device | Eccentric Locking Collar |
| Mounted Unit Duty | Intermediate-Duty |
| Speed [Max] | 5000 rpm |
| Bore Length | 1.22 in |
| Duty | Intermediate-Duty |
| Weight | 1.6 LB |
| EAN or UPC | 782475796731 |

