- 35 mm Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Lubrication | Grease |
| Expansion Capability | Fixed |
| Suitable for High Temperature | No |
| Speed [Max] | 3500 rpm |
| Bearing Type | Ball Bearing |
| Flange Type | 4-Bolt Flange |
| Style | 4-Bolt Flange |
| Suitable For Washdown | No |
| Insert Material | Steel |
| Shaft Dia. | 35 mm |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Housing Construction | One Piece |
| Bolt to Bolt [Min] | 3.63 in |
| End Type | Open End |
| Bore Length | 1.53 in |
| Greasable | Yes |
| Ball Bearing Series | 207 Series |
| Housing Material | Cast Iron |
| Static Load Capacity | 3461 lbf |
| Standoff Housing | No |
| Locking Device | Eccentric Locking Collar |
| Sensor Ready | Adapter Required |
| Bolt Diameter | 0.5 in |
| Grease Name | Unirex N2 |
| Mounted Unit Duty | Intermediate-Duty |
| Bolt to Bolt [Max] | 3.63 in |
| Inch/Metric | Metric |
| Misalignment Range | ±2° |
| Duty | Intermediate-Duty |
| Dynamic Load Capacity | 5759 lbf |
| Weight | 4.05 LB |
| EAN or UPC | 782475796397 |

