- 1.5 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
description
- High capacity double row spherical bearing in a compact, one-piece housing.
features
- Springlok™ 65° setscrew mounting
- Factory lubed, sealed and adjusted
- Larger rollers
- 65,000 psi tensile strength
- Rubbing lip seal is crimped to outer race
- Approximately five times the load carrying capacity
- Ductile iron housing
| Inch/Metric | Inch |
| Bolt Diameter | 0.5 in |
| Shaft Dia. | 1.5 in |
| Bearing Component | Mounted Bearing |
| Expansion Capability | Fixed |
| Bearing Type | Spherical Roller Bearing |
| Insert Material | Steel |
| Bolt Hole Spacing | 3 17/32 in |
| Lubrication | Grease |
| Static Load Capacity | 21000 lbf |
| Greasable | Yes |
| Bearing Design | Non-Expansion |
| Housing Material | Ductile Iron |
| Length Through Bore | 1.6875 in |
| Housing Height | 4 3/4 in |
| Speed [Max] | 3000 rpm |
| Flange Thickness | 3/4 in |
| Dynamic Load Capacity | 20800 lbf |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 1.9063 in |
| Housing Construction | One Piece |
| Misalignment Range | ±2° |
| Grease Name | MobilGrease XHP222 |
| Housing Length | 4 3/4 in |
| Flange Type | 4-Bolt Flange |
| End Type | Open End |
| Duty | Heavy-Duty |
| Bore Length | 1.69 in |
| Seal Type | Contact Seals |
| Bolt Circle Dia. | 5 in |
| Bolt Hole Size | 1/2 in |
| Mounted Unit Duty | Heavy-Duty |
| Style | 4-Bolt Flange |
| Weight | 4.92 LB |
| EAN or UPC | 782475773497 |

