- 1.938 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
description
- High capacity double row spherical bearing in a compact, one-piece housing.
features
- Springlok™ 65° setscrew mounting
- Factory lubed, sealed and adjusted
- Larger rollers
- 65,000 psi tensile strength
- Rubbing lip seal is crimped to outer race
- Approximately five times the load carrying capacity
- Ductile iron housing
| Bolt Diameter | 0.5 in |
| Style | 4-Bolt Flange |
| Inch/Metric | Inch |
| Bearing Type | Spherical Roller Bearing |
| Misalignment Range | ±2° |
| Duty | Heavy-Duty |
| End Type | Open End |
| Greasable | Yes |
| Housing Length | 5 5/16 in |
| Bolt Circle Dia. | 5 3/4 in |
| Insert Material | Steel |
| Length Through Bore | 1.90625 in |
| Mounted Unit Duty | Heavy-Duty |
| Overall Width | 2 11/64 in |
| Housing Construction | One Piece |
| Bearing Component | Mounted Bearing |
| Static Load Capacity | 24000 lbf |
| Flange Type | 4-Bolt Flange |
| Bore Length | 1.91 in |
| Flange Thickness | 11/16 in |
| Shaft Dia. | 1.9375 in |
| Lubrication | Grease |
| Speed [Max] | 2625 rpm |
| Grease Name | MobilGrease XHP222 |
| Housing Height | 5 5/16 in |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Dynamic Load Capacity | 22000 lbf |
| Seal Type | Contact Seals |
| Expansion Capability | Fixed |
| Bolt Hole Size | 1/2 in |
| Bolt Hole Spacing | 4 1/16 in |
| Housing Material | Ductile Iron |
| Weight | 6.9 LB |
| EAN or UPC | 782475772759 |

