- 3 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
description
- High capacity double row spherical bearing in a compact, one-piece housing.
features
- Springlok™ 65° setscrew mounting
- Factory lubed, sealed and adjusted
- Larger rollers
- 65,000 psi tensile strength
- Rubbing lip seal is crimped to outer race
- Approximately five times the load carrying capacity
- Ductile iron housing
| Style | 4-Bolt Flange |
| Speed [Max] | 1700 rpm |
| Bearing Type | Spherical Roller Bearing |
| Bore Length | 2.45 in |
| Grease Name | MobilGrease XHP222 |
| Expansion Capability | Fixed |
| End Type | Open End |
| Misalignment Range | ±2° |
| Bolt Diameter | 0.75 in |
| Housing Construction | One Piece |
| Flange Thickness | 0.9375 in |
| Overall Width | 2.5938 in |
| Insert Material | Steel |
| Static Load Capacity | 53000 lbf |
| Bolt Hole Size | 0.475 in |
| Bearing Component | Mounted Bearing |
| Flange Type | 4-Bolt Flange |
| Lubrication | Grease |
| Housing Material | Ductile Iron |
| Bearing Design | Non-Expansion |
| Length Through Bore | 2.45313 in |
| Mounted Unit Duty | Heavy-Duty |
| Inch/Metric | Inch |
| Locking Device | Setscrew Locking Collar |
| Housing Height | 7 3/16 in |
| Housing Length | 7 3/16 in |
| Dynamic Load Capacity | 41500 lbf |
| Duty | Heavy-Duty |
| Greasable | Yes |
| Shaft Dia. | 3 in |
| Bolt Hole Spacing | 5 9/16 in |
| Bolt Circle Dia. | 7 7/8 in |
| Seal Type | Contact Seals |
| Weight | 15.81 LB |
| EAN or UPC | 782475773121 |

