- 2.438 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
| Collar O.D. | 3 7/8 in |
| End Type | Open End |
| Static Load Capacity | 47500 lbf |
| Housing Dimensional Standard | S-2000 |
| Bearing Cavity Dia. | 5 3/8 in |
| Flange Thickness | 41/64 in |
| Overall Width | 3 47/64 in |
| Misalignment Range | ±1° |
| Locking Device | Push-Pull Adapter |
| Grease Name | MobilGrease XHP222 |
| Bearing Component | Mounted Bearing |
| Housing Width | 2 3/8 in |
| Bore Length | 3.42 in |
| Housing Construction | One Piece |
| Bearing Insert | 22213 |
| Shaft Dia. | 2.4375 in |
| Expansion Capability | Float |
| Total Float | 1/4 in |
| Speed [Max] | 3800 rpm |
| Housing Material | Class 30 Gray Iron |
| Bearing Design | Expansion |
| Dynamic Load Capacity | 39000 lbf |
| Flange Type | 4-Bolt Flange |
| Lubrication | Grease |
| Insert Material | Steel |
| Bearing Type | Spherical Roller Bearing |
| Bolt Diameter | 0.625 in |
| Greasable | Yes |
| Length Through Bore | 3.42188 in |
| Bearing Clearance | 0.3125 in |
| Inch/Metric | Inch |
| Series | Imperial |
| Bolt Size | 5/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Housing Length | 7 3/4 in |
| Bolt Hole Spacing | 4 49/64 in |
| Bolt Circle Dia. | 6 3/4 in |
| Sensor Ready | Yes |
| Seal Type | Labyrinth Metallic Seals |
| Weight | 15.35 LB |
| EAN or UPC | 782475313723 |

