- 2.688 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
description
- High capacity double row spherical bearing in a compact, one-piece housing.
features
- Springlok™ 65° setscrew mounting
- Factory lubed, sealed and adjusted
- Larger rollers
- Case-carburized inner rings resist cracking
| Shaft Dia. | 2.6875 in |
| Dynamic Load Rating | 41500 lbf |
| Inch/Metric | Inch |
| Bearing Design | Expansion |
| Seal Type | Labyrinth Metallic Seals |
| Expansion Capability | Float |
| Dynamic Load Capacity | 41500 lbf |
| Housing Width | 2 25/64 in |
| Length Through Bore | 3.59375 in |
| Bolt Hole Spacing | 5 9/16 in |
| Flange Thickness | 7/8 in |
| Housing Construction | One Piece |
| Static Load Rating [Max] | 53000 lbf |
| Locking Device | Setscrew Locking Collar |
| Bearing Component | Mounted Bearing |
| Bolt Diameter | 0.75 in |
| Insert Material | Steel |
| Series | S-2000 |
| Duty | Heavy-Duty |
| RPM [Max] | 2040 rpm |
| Grease Name | MobilGrease XHP222 |
| Greasable | Yes |
| End Type | Open End |
| Bore Length | 3.59 in |
| Housing Length | 9 1/4 in |
| Housing Height | 9 1/4 in |
| Flange Type | 4-Bolt Flange |
| Misalignment Range | ±1° |
| Mounted Unit Duty | Heavy-Duty |
| Speed [Max] | 2040 rpm |
| Static Load Capacity | 53000 lbf |
| Style | 4-Bolt Flange |
| Bearing Type | Spherical Roller Bearing |
| Housing Dimensional Standard | S-2000 |
| Total Float | 1/4 in |
| Overall Width | 3 57/64 in |
| Lubrication | Grease |
| Insert Type | Steel Insert |
| Bolt Circle Dia. | 7 7/8 in |
| Bolt Size | 3/4 in |
| Collar O.D. | 4 45/64 in |
| Housing Material | Cast Iron |
| Bearing Insert | 22215 |
| Sensor Ready | Yes |
| Weight | 25.97 LB |
| EAN or UPC | 782475316335 |

