- 50 mm Shaft Diameter
- Solid Housing Construction
| Sensor Ready | Yes |
| Shaft Dia. | 50 mm |
| Lubrication | Grease |
| Grease Name | MobilGrease XHP222 |
| Insert Material | Steel |
| Bolt to Bolt [Min] | 4.06 in |
| Bolt Circle Dia. | 5.75 in |
| Greasable | Yes |
| Expansion Capability | Fixed |
| Locking Device | Push-Pull Adapter |
| Bore Length | 2.86 in |
| Housing Construction | One Piece |
| Bearing Type | Spherical Roller Bearing |
| Bolt Diameter | 0.5 in |
| Housing Series | 115 Series (114-200 S2IP) |
| Bolt to Bolt [Max] | 4.06 in |
| Housing Dimensional Standard | S-2000 |
| Inch/Metric | Metric |
| Weight | 20.66 LB |
| EAN or UPC | 782475423415 |

