- 2 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
| Bolt Hole Spacing | 4 1/16 in |
| Housing Material | Class 30 Gray Iron |
| Series | Imperial |
| Flange Thickness | 9/16 in |
| Shaft Dia. | 2 in |
| Bearing Design | Expansion |
| Bearing Component | Mounted Bearing |
| Expansion Capability | Float |
| Length Through Bore | 2.85938 in |
| Bolt Size | 1/2 in |
| Bore Length | 2.86 in |
| Sensor Ready | Yes |
| Overall Width | 3 5/32 in |
| Bearing Type | Spherical Roller Bearing |
| Bearing Clearance | 0.296875 in |
| Bolt Diameter | 0.5 in |
| Bearing Insert | 22210 |
| Misalignment Range | ±1° |
| Collar O.D. | 3 9/32 in |
| Total Float | 1/4 in |
| Flange Type | 4-Bolt Flange |
| Housing Construction | One Piece |
| End Type | Open End |
| Speed [Max] | 5300 rpm |
| Greasable | Yes |
| Grease Name | MobilGrease XHP222 |
| Inch/Metric | Inch |
| Locking Device | Push-Pull Adapter |
| Mounted Unit Duty | Heavy-Duty |
| Seal Type | Labyrinth Metallic Seals |
| Dynamic Load Capacity | 22000 lbf |
| Insert Material | Steel |
| Housing Length | 5 19/64 in |
| Bearing Cavity Dia. | 4 31/32 in |
| Static Load Capacity | 24000 lbf |
| Housing Dimensional Standard | S-2000 |
| Bolt Circle Dia. | 5 3/4 in |
| Lubrication | Grease |
| Weight | 7.48 LB |
| EAN or UPC | 782475309986 |

