- 2.188 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
description
- High capacity double row spherical bearing using a patented adapter mounting and removal system in a compact, one-piece housing.
features
- New patented adapter mounting system
- Superior holding power reduces the fretting corrosion caused by vibration
- Shaft ready installation
- No special requirements or additional parts for vertical-mounted applications
| Shaft Dia. | 2.1875 in |
| Static Load Capacity | 29000 lbf |
| Length Through Bore | 3.03125 in |
| Collar Extension | 1.406 in |
| Mounted Unit Duty | Heavy-Duty |
| Grease Name | MobilGrease XHP222 |
| Bearing Cavity Dia. | 5 1/64 in |
| Bolt Hole Spacing | 4 1/2 in, 4 33/64 in |
| Housing Dimensional Standard | S-2000 |
| Bolt Circle Dia. | 6 3/8 in |
| Insert Material | Steel |
| Bolt Size | 5/8 in |
| Bearing Component | Mounted Bearing |
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Class 30 Gray Iron |
| Speed [Max] | 3000 rpm |
| Seal Type | TRIDENTâ„¢ Triple Lip Rubbing Seals |
| Bearing Clearance | 0.313 in |
| Collar O.D. | 3 1/2 in |
| Housing Length | 5 7/8 in |
| Inch/Metric | Inch |
| Lubrication | Grease |
| Housing Width | 1.594 in |
| Housing Construction | One Piece |
| Overall Width | 3 11/32 in |
| Series | Imperial |
| Dynamic Load Capacity | 27000 lbf |
| Flange Thickness | 0.5625 in |
| Bearing Insert | 22211 |
| Duty | Heavy-Duty |
| End Type | Open End |
| Bolt Diameter | 0.625 in |
| Expansion Capability | Float |
| Locking Device | Push-Pull Adapter |
| Flange Type | 4-Bolt Flange |
| Misalignment Range | ±1° |
| Total Float | 1/4 in |
| Bearing Design | Expansion |
| Bore Length | 3.03 in |
| Housing Height | 5 7/8 in |
| Greasable | Yes |
| Style | 4-Bolt Flange |
| Sensor Ready | Yes |
| Weight | 9.27 LB |
| EAN or UPC | 782475309627 |

